References
SMC:CDG1TN50-90-H7NWLS
Rubix:110A8351
Manufacturer :00222184
Documents
Product details : SMC CDG1TN50-90-H7NWLS AIR CYLINDER
Strengths
•Female rod end is available as standard
・Easy fine adjustment of auto switch position
・No Trunnion mounting female thread has been added to the basic type
・Part numbers with a rod end bracket and/or pivot bracket are available
(It is not necessary to order a bracket for the applicable cylinder separately. )
・Easy fine adjustment of auto switch position
・No Trunnion mounting female thread has been added to the basic type
・Part numbers with a rod end bracket and/or pivot bracket are available
(It is not necessary to order a bracket for the applicable cylinder separately. )
Technical specifications
Attributes
| Type | air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 161.91 excl. VAT
/ Each
£ 194.29 incl. VAT
- Delivery usually within ( 7 ) days
