FESTO 159946 TWIN CYLINDER DPZJ-16-25-P-A-S2
Twin-piston cylinder DPZJ-16
See technical informationSee documentsReferences
Festo:DPZJ-16-25-P-A-S2
Rubix:108A8002
Manufacturer :159946
EAN:4052568127787

Documents
Product details : FESTO 159946 TWIN CYLINDER DPZJ-16-25-P-A-S2
Twin-piston cylinder DPZJ-16-25-P-A-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=25 mm, Adjustable end-Position range/length=10 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 615 g |
|---|---|
| Type | double piston cylinder (twin) dpz |
Show UNSPSC/ECL@SS
£ 577.04 excl. VAT
/ Each
£ 692.45 incl. VAT
- Delivery usually within ( 16 ) days