References
SMC:CDQ2B16-25DCMZ
Rubix:112A1159
Manufacturer :CDQ2B16-25DCMZ

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Product details : SMC CDQ2B16-25DCMZ AIR CYLINDER
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 44.86 excl. VAT
/ Each
£ 53.83 incl. VAT
- Delivery usually within ( 11 ) days