FESTO 578462 COMPACT CYLINDER ADN-25-135-A-P-A


Compact cylinder, double-acting ADN

References
festo:ADN-25-135-A-P-A
rubix:106A8799
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke135 mm

Product details : FESTO 578462 COMPACT CYLINDER ADN-25-135-A-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter25 mm
Cylinder stroke135 mm
Show UNSPSC/ECL@SS
£ 94.82 excl. VAT
/ Each
£ 113.78 incl. VAT
  • Usually arrives within 14 working days