References
SMC:NCME106-0300C
Rubix:109A0040
Manufacturer :NCME106-0300C
EAN:3618033581013
Documents
Product details : SMC NCME106-0300C IMPERIAL CYLINDER
Series NCM Stainless Steel Cylinder Offers Space Savings, High Performance, and Interchangeability with Other Stainless Steel Cylinders. A Wear Ring Extends the Seal Life and a Bronze Rod Bushing is Standard on All Bore Sizes. The NCM is Available in 4 Mounting Styles * as Well as Double Rod and Spring Return or Spring Extend Models. The NCM is Auto-Switch Capable without Any Change in Cylinder Dimension. Bore Sizes Range from 7/16in. to 2in. and Standard Strokes from 1/2in. to 12in
Technical specifications
Attributes
| Type | air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 88.07 excl. VAT
/ Each
£ 105.68 incl. VAT
- Delivery usually within ( 11 ) days