References
Festo:EV-20-4
Rubix:123A8672
Manufacturer :150683
EAN:4052568069797

Documents
Product details : FESTO 150683 CLAMPING MODULE EV-20-4
Clamping Module EV-20-4 With reset function Stroke=4 mm, Clamping surface=Ø 20, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistic Weight | 19,73 g |
|---|---|
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 44.65 excl. VAT
/ Each
£ 53.58 incl. VAT
- Delivery usually within ( 2 ) days