References
SMC:CDG1BN40-600
Rubix:109A6135
Documents
Product details : SMC CDG1BN40-600 AIR CYLINDER
Strengths
•High speed operation
Provided with an air cushion as standard
Weight reduction of 10 to 50%
Highly accurate mounting brackets
Provided with an air cushion as standard
Weight reduction of 10 to 50%
Highly accurate mounting brackets
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 44 mm |
| Cylinder stroke | 600 mm |
Show UNSPSC/ECL@SS
£ 123.36 excl. VAT
/ Each
£ 148.03 incl. VAT
- Delivery usually within ( 7 ) days
