SMC CD85F20-500-B-X2018 CYLINDER

Round Body Cylinder

See technical informationSee documents

References

SMC:CD85F20-500-B-X2018
Rubix:393A4314
brand logo

Technical specifications

Typeiso cylinder
Cylinder diameter20 mm
Cylinder stroke500 mm
See all Specifications

Documents

Product details : SMC CD85F20-500-B-X2018 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight773 g
Typeiso cylinder
Cylinder diameter20 mm
Cylinder stroke500 mm
£ 87.57 excl. VAT
/ Each
£ 105.08 incl. VAT
  • Usually arrives within 14 working days