References
SMC:CP96KDB40-25C
Rubix:207A3741
EAN:3618035740760

Documents
Product details : SMC CP96KDB40-25C ITEM TEMPLATE
CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 143.13 excl. VAT
/ Each
£ 171.76 incl. VAT
- Delivery usually within ( 7 ) days