FESTO 8165440 STANDARDS-BASED CYLINDER
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-32-400-D3-PPVA-N3
Rubix:390A8120
Manufacturer :8165440
EAN:4052568597818





Documents
Product details : FESTO 8165440 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | standards-based cylinder |
Show UNSPSC/ECL@SS
£ 159.31 excl. VAT
/ Each
£ 191.17 incl. VAT
- Delivery usually within ( 6 ) days