References
SMC:CY1S25-350Z
Rubix:232A3115
Product details : SMC CY1S25-350Z MAGNETICALLY COUPLED RODLESS CYLINDER
Series CS2 air cylinder is a double acting, non-lube air cylinder. Aluminium die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50%. In bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm. Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
Strengths
•Double acting, single rod
Bore size: 125, 140, 160
Port threads: Rc, NPT, G
Optional rod boots
Auto switch capable
Bore size: 125, 140, 160
Port threads: Rc, NPT, G
Optional rod boots
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder stroke | 350 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 684.02 excl. VAT
/ Each
£ 820.82 incl. VAT
- Delivery usually within ( 6 ) days
