Rodless Cylinder
Type | magnetically coupled rodless cylinder |
---|---|
Cylinder stroke | 300 mm |
Cylinder diameter | 10 mm |
Logistics dimensions (L x W x H) | 427x69x40 mm |
---|---|
Logistic Weight | 1600 g |
Type | magnetically coupled rodless cylinder |
Cylinder stroke | 300 mm |
Cylinder diameter | 10 mm |
Delivery usually within ( 4 ) days