References
SMC:C85N25-75T
Rubix:109A9475
Manufacturer :C85N25-75T
EAN:3618030953219
Documents
Product details : SMC C85N25-75T ISO 6432 CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 60.40 excl. VAT
/ Each
£ 72.48 incl. VAT
- Delivery usually within ( 11 ) days
