SMC C96SD80-25C COMPACT CYLINDER

Air Cylinder

See technical informationSee documents
References
SMC:C96SD80-25C
Rubix:246A4983
Manufacturer :C96SD80-25C
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke25 mm
Typeair cylinder
Documents

Product details : SMC C96SD80-25C COMPACT CYLINDER


Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke25 mm
Typeair cylinder
Show UNSPSC/ECL@SS
£ 229.35 excl. VAT
/ Each
£ 275.22 incl. VAT
  • Delivery usually within ( 4 ) days