SMC CDM2E25-75Z AIR CYLINDER


Air Cylinder

References
smc:CDM2E25-75Z
rubix:233A1002
manufacturer :CDM2E25-75Z
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke75 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDM2E25-75Z AIR CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke75 mm
TypeAir Cylinder
Inserted rod height203 mm
Show UNSPSC/ECL@SS
£ 73.52 excl. VAT
/ Each
£ 88.22 incl. VAT
  • Delivery usually within ( 7 ) days