References
SMC:CJ2B16-60S
Rubix:259A0060
Manufacturer :CJ2B16-60S
EAN:3618031301231
Documents
Product details : SMC CJ2B16-60S SINGLE ACTING CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Delivery usually within ( 24 ) days
