SMC CS1F140-400 AIR CYLINDER


Air Cylinder

References
smc:CS1F140-400
rubix:238A6016
manufacturer :CS1F140-400
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter140 mm
Cylinder stroke400 mm

Product details : SMC CS1F140-400 AIR CYLINDER


Series CS1 air cylinder is SMCs largest bore cylinder. This series is available in bore sizes up to 12in. and stroke lengths up to 60in.. Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12in., various mounting configurations, cushion for noise damping.

Strengths

•Double acting, single rod, lube type
Bore sizes: 125mm to 300mm
Strokes up to 2400mm
Seven mounting styles
Auto switch capable

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter140 mm
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 737.72 excl. VAT
/ Each
£ 885.26 incl. VAT
  • Delivery usually within ( 11 ) days