References
Aventics:0822390201
Rubix:272A7414
Manufacturer :0822390201
EAN:3661475901000


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS 0822390201
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 69.28 excl. VAT
/ Each
£ 83.14 incl. VAT
- Usually arrives within 14 working days