SMC AF30-03-A AIR FILTER


Air Filter

References
smc:AF30-03-A
rubix:2599445
brand logo
brand logo
Technical specifications
Threading diameter (inch)r 3/8 ''
Filter fineness5 µm
See all Specifications

Product details : SMC AF30-03-A AIR FILTER


Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
New Style modular air filter
  • Prevents contamination
  • Lighter weight than old style modular AF
  • Thickness reduction of resin case provides increased capacity
    •(approx. 1.3 times more).
  • Improved water separation efficiency extends the service life of
    •filter elements
  • Rc, NPT or G(PF) type threads

    Made to Order 1: None
    Size: 30
    Thread: Rc (or Metric)
    Port Size: 03 (3/8)
    Accessory: None
    Bowl: Polycarbonate Bowl
    Drain port/Exhaust mechanism/Flow direction: None
    Pressure Unit: Name Plate and Pressure Gauge
    Made to Order 2: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)57x129x53 mm
    Logistic Weight180 g
    Threading diameter (inch)r 3/8 ''
    Filter fineness5 µm
    Materialpolycarbonate (bowl)
    Min. temperature-5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 24.51 excl. VAT
    / Each
    £ 29.41 incl. VAT
    • Delivery usually within ( 4 ) days