Compressed Air Filter
Threading diameter (inch) | G 1/2 '' |
---|---|
Filter fineness | 5 µm |
Logistic Weight | 1011,7 g |
---|---|
Threading diameter (inch) | G 1/2 '' |
Filter fineness | 5 µm |
Material | Die-Cast Aluminium |
Volume flow rate | 3200 l/min |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 8 ) days