SMC MHZJ2-16D AIR CHUCK


Air Gripper

References
smc:MHZJ2-16D
rubix:114A7417
MHZJ2, Air Gripper, Parallel Type, With Dust Cover
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHZJ2-16D AIR CHUCK


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Parallel air gripper with dust cover
•Bore sizes from 6mm to 25mm available
•Double acting or Single acting available
•Three dust cover types available
•Auto switch capable

Bore Size: 16mm
Action: D (Double Acting)
Body Option: Basic Style
Dust Cover: Chloroprene Rubber (CR)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke6 mm
Show UNSPSC/ECL@SS
£ 415.56 excl. VAT
/ Each
£ 498.67 incl. VAT
  • Delivery usually within ( 4 ) days