FESTO 560201 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-20-A-B-F
rubix:391A2429
manufacturer :560201
ean:4052568206666
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560201 PARALLEL GRIPPER


parallel gripper HGPT-20-A-B-F sturdy high-power variant. Size=20, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-20-A-B-F sturdy high-power variant. Size=20, Stroke per gripper jaw=2 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 705.43 excl. VAT
/ Each
£ 846.52 incl. VAT
  • Usually arrives within 14 working days