References
SMC:MHZJ2-16DS
Rubix:265A1544
Manufacturer :MHZJ2-16DS
EAN:3618036377842

Documents
Product details : SMC MHZJ2-16DS AIR GRIPPER
MHZJ2, Air Gripper, Parallel Type, With Dust Cover
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 416.89 excl. VAT
/ Each
£ 500.27 incl. VAT
- Delivery usually within ( 8 ) days