Product details : SMC ZNC20-C BERNOULLI TYPE NON-CONTACT GRIPPER
Bernoulli gripper with Coanda grip, FDA-compliant.
Strengths
Size: Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting force: Up to 15.4 N
Body material: Stainless steel, aluminium
FDA-compliant
Multiple ports can be used as sensor or release port.