SMC MHL2-10DZ


Air Gripper

References
smc:MHL2-10DZ
rubix:265A1527
brand logo
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHL2-10DZ


Wide-opening air gripper Bore sizes (mm): 10, 16, 20, 25, 32 and 40 Strokes up to 200mm Compact auto switches are directly mountable on 2 surfaces Finger motion synchronised by a rack-and-pinion mechanism Axial mounting and lateral mounting options available Many made to order available.

Strengths

Lightweight. Bore size: ø10 to ø40. Opening/closing stroke range: 20-200 mm. Built-in dust protection mechanism (Standard). Dust resistant option now available.

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 397.06 excl. VAT
/ Each
£ 476.47 incl. VAT
  • Delivery usually within ( 4 ) days