SMC MHZ2-10DNW AIR CHUCK WITH COAXIAL FEED
MHZ2, Air Gripper, Parallel Type, Standard
See technical informationReferences
Rubix:114A9314
Product details : SMC MHZ2-10DNW AIR CHUCK WITH COAXIAL FEED
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 10mm
Action: D (Double Acting)
Finger Position: N (Narrow Type)
Body Option: W (End Boss, Coaxial One-touch Fitting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail
Bore Size: 10mm
Action: D (Double Acting)
Finger Position: N (Narrow Type)
Body Option: W (End Boss, Coaxial One-touch Fitting)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | smc mhz2-10dnw air chuck with coaxial feed |
|---|
Show UNSPSC/ECL@SS
£ 367.02 excl. VAT
/ Each
£ 440.42 incl. VAT
- Delivery usually within ( 4 ) days
