References
SMC:MHL2-20DZ-M9PL
Rubix:221A0412
Manufacturer :MHL2-20DZ-M9PL

Documents
Product details : SMC MHL2-20DZ-M9PL PARALLEL AIR GRIPPER
Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. In bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting or lateral mounting. Auto switches can be integrally mounted.
Strengths
•Wide opening air gripper
Parallel style
Applicable bore size: 10, 16, 20, 25, 32, 40 mm
Opening/closing stroke range: 20-200 mm
Auto switch capable
Parallel style
Applicable bore size: 10, 16, 20, 25, 32, 40 mm
Opening/closing stroke range: 20-200 mm
Auto switch capable
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m5 x 0,8 |
| Series | mhl2 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 587.42 excl. VAT
/ Each
£ 704.90 incl. VAT
- Delivery usually within ( 5 ) days