References
SMC:MHSL3-40D
Rubix:2605674
Manufacturer :MHSL3-40D
EAN:3618036380910

Documents
Product details : SMC MHSL3-40D AIR CHUCK
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger air gripper-long stroke
•Bore sizes 32~125
•Interchangeable with MHS3 in mounting
•Auto switch capable
Bore Size: 40mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
•Bore sizes 32~125
•Interchangeable with MHS3 in mounting
•Auto switch capable
Bore Size: 40mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 611.46 excl. VAT
/ Each
£ 733.75 incl. VAT
- Delivery usually within ( 4 ) days