SMC CCT40-150 AIR HYDRO TANK


Air Hydraulic Tank

References
smc:CCT40-150
rubix:2607664
brand logo
brand logo
Technical specifications
TypeAir Hydraulic Tank
Cylinder diameter40 mm
See all Specifications

Product details : SMC CCT40-150 AIR HYDRO TANK


The air-hydro unit consists of a converter and a valve unit that are compactly integrated. It converts air pressure to an equivalent hydraulic pressure, and this hydraulic pressure is used for operating an actuator, thus solving the problem that is associated with the compression characteristics of air. Thus, in spite of using pneumatic equipment, it performs similarly to a hydraulic unit, operating at a consistent speed during starting or in the presence of load fluctuations, and at the same time solving the problems of sticking and slipping associated with low speed operations. This unit is ideal for achieving accurate and constant speed of the cylinder, intermediate stopping, skip movement, or for slow operation of a rotary actuator.
•Air-hydro converter, series CCT
•Converter size (mm): 63, 100, 160
•Stroke range (mm): 50 to 800
•Operating pressure: 0 to 0.7MPa
•Proof pressure: 1.05MPa
•Fluid: turbine oil (40 to 100cSt)

Nominal Size: 40mm
Stroke: 150mm

Strengths

•Air-hydro converter, series CCT

Technical specifications


Attributes
TypeAir Hydraulic Tank
Cylinder diameter40 mm
Cylinder stroke150 mm
Show UNSPSC/ECL@SS
£ 178.54 excl. VAT
/ Each
£ 214.25 incl. VAT
  • Delivery usually within ( 4 ) days