Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS CYLINDER 082212002
AVENTICS CYLINDER 082212002
CYLINDER PROFILE D. 32 RACE 400
References
aventics:
0822120002
rubix:
157A7536
Technical specifications
Type
Profile cylinder ISO 15552
Cylinder diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : AVENTICS CYLINDER 082212002
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Cylinder with piston rod
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
Package weight
605
g
Type
Profile cylinder ISO 15552
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.55
excl. VAT
/
Each
£
131.46
incl. VAT
Delivery usually within (
4
) days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 559277 STANDARDS-BASED CYLINDER DSNU-20-160-PPS-A
MATARA MCQI2-11-40-400M ISO15552-VDMA 24562 40 BORE 400MM STROKE MAG P
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
NORGREN RM/8026/M/160 25MM BORE CUSHIONED CYLINDER
SMC CD55B32-50-X1439 COMPACT CYLINDER
SMC D100 DOUBLE REAR CLEVIS
FESTO 1646549 STANDARDS-BASED CYLINDER DSBG-40-50-PPVA-N3
SMC CP96NDB32-50CW CYLINDER WITH LOCK DOUBLE ROD
NORGREN RA/192032/MX/30 32MM DA P COMPACT CYLINDER
FESTO DSNU-32-10-P-A 5249365 ROUND CYLINDER
SMC CD85N20-50C-B-XC6A AIR CYLINDER
FESTO 5205907 ROUND CYLINDER DSNU-S-8-100-P-A-MQ
FESTO 2159642 STANDARDS-BASED CYLINDER CRDSNU-B-25-125-PPS-A-M&
MATARA MCQI2-11-40-160M ISO15552-VDMA 24562 40 BORE 160MM STROKE MAG P
SMC CP96SDB125-250W CYLINDER DOUBLE ROD