References
SMC:VZA2221-M5
Rubix:2610491
EAN:3618036501469

Documents
Product details : SMC VZA2221-M5 SOLENOID VALVE
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | air operated valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 167 l/min |
| Material | nbr |
| Pressure range | 1–10 bar |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 124.35 excl. VAT
/ Each
£ 149.22 incl. VAT
- Delivery usually within ( 4 ) days