FESTO 1491830 SOLENOID VALVE VZWD-L-M22C-M-G14-20-V-&
Solenoid valve VZWD
See technical informationSee documentsReferences
Festo:VZWD-L-M22C-M-G14-20-V-1P4-15
Rubix:244A9823
Manufacturer :1491830
EAN:4052568106287

Documents
Product details : FESTO 1491830 SOLENOID VALVE VZWD-L-M22C-M-G14-20-V-&
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-20-V-1P4-15 Construction type=direct-acting seat valve, Actuation type=electrical, Sealing principle=soft, Installation position=any, Mounting type=in-line installation
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x85x65 mm |
|---|---|
| Logistic Weight | 311 g |
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
- Delivery usually within ( 2 ) days