SMC VXA2260V-04F-1 AIR OPERATED 2 PORT VALVE
Air Operated Valve
See technical informationSee documentsReferences
SMC:VXA2260V-04F-1
Rubix:132A9541
Manufacturer :VXA2260V-04F-1
Documents
Product details : SMC VXA2260V-04F-1 AIR OPERATED 2 PORT VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)
Size: No.2
Orifice: 6 (10mm)
Style: 0 (Normally Closed)
Option: V (Non-leak, Brass Body, FPM Seal)
Port Size: 04 [1/2 (15A)]
Thread: F (G)
Bracket: None
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)
Size: No.2
Orifice: 6 (10mm)
Style: 0 (Normally Closed)
Option: V (Non-leak, Brass Body, FPM Seal)
Port Size: 04 [1/2 (15A)]
Thread: F (G)
Bracket: None
Strengths
•Wide variations of combination
Able to control a wide variety of fluids
Easy to disassemble and reassemble in a shorttime
High viscosity fluids (500 cSt)
Able to control a wide variety of fluids
Easy to disassemble and reassemble in a shorttime
High viscosity fluids (500 cSt)
Technical specifications
Attributes
| Type | direct air operated 2-port valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 116.45 excl. VAT
/ Each
£ 139.74 incl. VAT
- Delivery usually within ( 4 ) days
