References
Festo:VL/O-3-1/8-B-NPT
Rubix:113A4029
Manufacturer :10840
EAN:4052568303655

Documents
Product details : FESTO 10840 PNEUMATIC VALVE VL/O-3-1/8-B-NPT
Pneumatic valve
Technical specifications
Attributes
| Type | pneumatic valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | -0,95/10 bar |
Show UNSPSC/ECL@SS
£ 164.87 excl. VAT
/ Each
£ 197.84 incl. VAT
- Usually arrives within 14 working days