SMC ASR530F-03-08S-F20 PRESSURE VALVE
Air Saving Pressure Valve
See technical informationSee documentsReferences
SMC:ASR530F-03-08S-F20
Rubix:2602049

Technical specifications
| Type of coupling | plug connection (connection thread r3/8; hose outer ø 8 mm) |
|---|---|
| Type | smc asr530f-03-08s-f20 pressure valve |
Documents
Product details : SMC ASR530F-03-08S-F20 PRESSURE VALVE
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 08 (ø8mm)
Option: F20 (Fixed set pressure type (0.2 MPa))
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 08 (ø8mm)
Option: F20 (Fixed set pressure type (0.2 MPa))
Lock Nut: Standard (Hexagon)
Strengths
•Can reduce air consumption by 25%
Fluid: air
Max. operating pressure: 7kgf/cm 2 (700kPa) 145PSI
ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Metric and NPT threads
Fluid: air
Max. operating pressure: 7kgf/cm 2 (700kPa) 145PSI
ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Metric and NPT threads
Technical specifications
Attributes
| Type of coupling | plug connection (connection thread r3/8; hose outer ø 8 mm) |
|---|---|
| Type | smc asr530f-03-08s-f20 pressure valve |
| Material | brass (brass) / stainless steel (stainless steel) (valve) |
| Max. service pressure | 10 bar |
| Series | asr |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 4 ) days