SMC EAS800-F12 SPEED CONTROLLER


EAS-F series flow limiter

References
smc:EAS800-F12
rubix:2602083
brand logo
brand logo

Product details : SMC EAS800-F12 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.

Area Code: E (Europe)
Size: 80 (1+1/4 Basis)
Thread: F (G)
Port Size: 12 [Rc(PT) 1+1/4]
Option: None

Technical specifications


Attributes
No attributes to display for this product
£ 165.99 excl. VAT
/ Each
£ 199.19 incl. VAT
  • Delivery usually within ( 4 ) days