MECALINE 858703 FLOW REG METER-OUT MM 12 G3/8IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858703
Rubix:216A3087
EAN:3660338137730
Documents
Product details : MECALINE 858703 FLOW REG METER-OUT MM 12 G3/8IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 12 |
|---|
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- In stock: Next day delivery

