References
SMC:XT316-30B
Rubix:2607600
Manufacturer :XT316-30B
EAN:3618036497601

Documents
Product details : SMC XT316-30B AIR SHOCKER
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Type | air shocker |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 645.07 excl. VAT
/ Each
£ 774.08 incl. VAT
- Delivery usually within ( 4 ) days