References
SMC:VXA3124V-01
Rubix:112A0662

Documents
Product details : SMC VXA3124V-01 3 PORT AIR OPERATED VALVE
Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
Strengths
•Compatible with a wide variety of fluids
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Type | direct air operated valve |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 112.64 excl. VAT
/ Each
£ 135.17 incl. VAT
- Delivery usually within ( 8 ) days