SMC EVNB304AS-F20A 2 PORT PROCESS VALVE


Process Valve

References
smc:EVNB304AS-F20A
rubix:2610335
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC EVNB304AS-F20A 2 PORT PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 3 [ø20(ø14)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: A (NBR Seal)
Body Material: S (Stainless Steel Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 20A (3/4)
Bracket: None

Technical specifications


Attributes
Logistic Weight820 g
TypeProcess Valve
Connecting diameter (inch)G 3/4 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 268.64 excl. VAT
/ Each
£ 322.37 incl. VAT
  • Delivery usually within ( 4 ) days