References
SMC:MXQ12B-20Z
Rubix:265A1565

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXQ12B-20Z
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*B-Z, Air Slide Table, Low Thrust with High Rigidity Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x109x30 mm |
|---|---|
| Logistic Weight | 450 g |
| Type | air slide table |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 313.98 excl. VAT
/ Each
£ 376.78 incl. VAT
- Delivery usually within ( 4 ) days