References
Festo:DFM-16-125-B-PPV-A-GF
Rubix:389A6550
Manufacturer :8162435
EAN:4052568596088

Technical specifications
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 8162435 GUIDED DRIVE
DFM-16-125-B-PPV-A-GF GUIDE CYLINDER
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 352.73 excl. VAT
/ Each
£ 423.28 incl. VAT
- Delivery usually within ( 6 ) days




