References
SMC:MXQ12B-30Z
Rubix:2606019

Technical specifications
| Type | without adjuster; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC MXQ12B-30Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Higher rigidity: Guide rigidity improved by 50%.
•Up to 23% more compact.
•Up to 44% lighter.
•55% Less air consumption.
Bore Size: 12 mm
Body Option: B (Standard)
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Up to 23% more compact.
•Up to 44% lighter.
•55% Less air consumption.
Bore Size: 12 mm
Body Option: B (Standard)
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x119x30 mm |
|---|---|
| Logistic Weight | 480 g |
| Type | without adjuster; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
| Series | mxq-b |
Show UNSPSC/ECL@SS
£ 365.37 excl. VAT
/ Each
£ 438.44 incl. VAT
- Delivery usually within ( 19 ) days