References
Festo:SLS-16-5-P-A
Rubix:114A2189
Manufacturer :170497
EAN:4052568139032

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 170497 MINI SLIDE SLS-16-5-P-A
Mini slide SLS-16-5-P-A Slim design with precision ball-bearing guide. Stroke=5 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x37x66 mm |
|---|---|
| Logistic Weight | 297,8 g |
| Type | mini slide |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 432.69 excl. VAT
/ Each
£ 519.23 incl. VAT
- Delivery usually within ( 2 ) days