References
SMC:MXQ12BL-30Z
Rubix:2606027

Technical specifications
| Type | without adjuster; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Product details : SMC MXQ12BL-30Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*B-Z, Air Slide Table, Low Thrust with High Rigidity Type
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x119x30 mm |
|---|---|
| Logistic Weight | 480 g |
| Type | without adjuster; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 365.37 excl. VAT
/ Each
£ 438.44 incl. VAT
- Delivery usually within ( 20 ) days