References
Festo:ELGA-TB-KF-70-600-0H
Rubix:391A0982
Manufacturer :8041854
EAN:4052568286545

Technical specifications
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 600 mm |
Documents
Product details : FESTO 8041854 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-70-600-0H With recirculating ball bearing guide Effective diameter of drive pinion=28,65 mm, Working stroke=600 mm, Size=70, Stroke reserve=0 mm, Toothed-belt stretch=0,213 %
Technical specifications
Attributes
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 600 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 70 |
Show UNSPSC/ECL@SS
£ 1,652.26 excl. VAT
/ Each
£ 1,982.71 incl. VAT
- Delivery usually within ( 6 ) days