SMC MXQ6BL-30Z AIR SLIDE TABLE


Air Slide Table

References
smc:MXQ6BL-30Z
rubix:2606176
brand logo
brand logo
Technical specifications
TypeWithout Adjuster; Double Acting (D/A)
Cylinder diameter6 mm
See all Specifications

Product details : SMC MXQ6BL-30Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Higher rigidity: Guide rigidity improved by 50%.
•Up to 23% more compact.
•Up to 44% lighter.
•55% Less air consumption.

Bore Size: 6 mm
Body Option: BL (Symmetric Type)
Stroke: 30 mm
Adjuster Option: Z (Without Adjuster)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x89x20 mm
Logistic Weight150 g
TypeWithout Adjuster; Double Acting (D/A)
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 338.34 excl. VAT
/ Each
£ 406.01 incl. VAT
  • Delivery usually within ( 4 ) days