References
Festo:DGST-20-10-PA
Rubix:263A6226
Manufacturer :8085139
EAN:4052568450274

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 85 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 8085139 MINI SLIDE DGST-20-10-PA
Strengths
•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Applications
Electronics and Light Assembly;Machine Building;Handling Technology
Technical specifications
Attributes
| Type | mini slide |
|---|---|
| Cylinder diameter | 85 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 488.80 excl. VAT
/ Each
£ 586.56 incl. VAT
- Usually arrives within 14 working days