SMC MXW16-150B AIR SLIDE TABLE


Air Slide Table

References
smc:MXW16-150B
rubix:2606367

Product details : SMC MXW16-150B AIR SLIDE TABLE


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 16mm
Thread Type: Bore 8-16
Stroke: 150mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)398x74x43 mm
Logistic Weight2721 g
TypeMXW
Show UNSPSC/ECL@SS
£ 1,157.66 excl. VAT
/ Each
£ 1,389.19 incl. VAT
  • Delivery usually within ( 4 ) days