References
Festo:EGC-80-200-BS-20P-KF-0H-ML-GK
Rubix:391A0684
Manufacturer :3013540
EAN:4052568268428

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 3013540 BALL SCREW AXIS
spindle axis EGC-80-200-BS-20P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=200 mm, Size=80, Stroke reserve=0 mm, Spindle diameter=15 mm, Spindle pitch=20 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,587.62 excl. VAT
/ Each
£ 1,905.14 incl. VAT
- Delivery usually within ( 2 ) days